Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 0.5" x 10ft- Black
Mfr # WL-SW-HD-050-10-BK
Zoro # G9886963
product price: $15.99
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-050-10-BK
- Zoro # G9886963
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.5"
Length: 10
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.5"
Length: 10
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5507-3PK)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black (D-22-5-BK)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Gray- x 36" (CC-CS-FC-1-GY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- Electriduct Cable Protectors