Shop All Anti-slip tapes, Treads & Stair Nosings
Electriduct
Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black
Mfr # TAPE-FST-2
Zoro # G9888059
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TAPE-FST-2
- Zoro # G9888059
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Bring attention to people of a potential threat for safety with the classic yellow and black caution design of our Hazard Safety Tape. Made from PVC film and coated with high strength rubber-based pressure-sensitive adhesive, this caution tape will work in most environments. Use this safety tape on stairs, railings, posts, door ways, around machinery, to section off areas, to hold down cables and more.
Length: 40yards(40ft)
Width: 2"
Color: Black and Yellow
Length: 40yards(40ft)
Width: 2"
Color: Black and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Fluorescent Yellow (TAPE-AST-AS101-200-25-YL)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Black (TAPE-AST-AS101-200-25-BK)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- Electriduct Anti-slip tapes, Treads & Stair Nosings