Shop All Extension Cords
Electriduct
Electriduct GFCI In-Line Portable Cords
Mfr # GFCI-ED-IL50FT3P
Zoro # G9918813
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 Feet
- Quantity 1
- Outlet Type Triple Tap Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GFCI-ED-IL50FT3P
- Zoro # G9918813
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 50 Feet |
Details
Color | Yellow |
Quantity | 1 |
Outlet Type | Triple Tap Outlet |
Description
Safety is everything, and with our Inline GFCI, protect yourself against electrical shock from damaged cords or exposure to water. Designed for indoor and outdoor use, portable with automatic reset so you always ensure a safe work environment. Equipped with a triple tap.
Features:
-NEMA 5-15 P&R Connectors
-12/3 SJTW Cord, 15Amp
-UL and CUL designated rainproof for outdoor use
-OSHA Compliant
-Automatic Reset
Length: 50ft
Color: Yellow
Features:
-NEMA 5-15 P&R Connectors
-12/3 SJTW Cord, 15Amp
-UL and CUL designated rainproof for outdoor use
-OSHA Compliant
-Automatic Reset
Length: 50ft
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA AC Power Cord (GM00002124)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL18IN1P)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-GN)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- Electriduct Extension Cords