Shop All Power Strips
Electriduct
Furniture Power and Data Centers
Mfr # PDC-SW-222-BK
Zoro # G9852200
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Configuration 2 Power, 2 USB, 2 RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-222-BK
- Zoro # G9852200
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Configuration | 2 Power, 2 USB, 2 RJ45 |
Description
Making custom desks for an office, or want to add some power and data to the existing conference tables, our easy to install Furniture Power & Data Center may be the right product for you.
This unit provides 2 AC Power Outlets, 2 USB pass-through, and 2 RJ45 pass-through in a compact box that can mounted in almost any piece of furniture to give that OEM installation.
Dimensions: 2.2"H x 6.5"W x 1.53"D
Hole Cutout: 2"H x 5.35"W
Depth Needed: 2.6"
This unit provides 2 AC Power Outlets, 2 USB pass-through, and 2 RJ45 pass-through in a compact box that can mounted in almost any piece of furniture to give that OEM installation.
Dimensions: 2.2"H x 6.5"W x 1.53"D
Hole Cutout: 2"H x 5.35"W
Depth Needed: 2.6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262-I)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID-WT)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-WT)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- Electriduct Power Strips