Shop All Electrical Tapes
Electriduct
Floor Channel Tape 4" x 50ft Roll, PK 10, Black/Yellow
Mfr # TAPE-CT-4-50-10PK-B/Y
Zoro # G9888740
product price: $188.99
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TAPE-CT-4-50-10PK-B/Y
- Zoro # G9888740
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Description
Our Gaffer's Tape with non-adhesive center channel allows you to create a perfect path for your cords, computer wires, and electrical cables without sticking to them. The heavy duty synthetic rubber adhesive tape can be reused multiple times and is especially designed for use on floors.
Total Thickness: 0.27mm
Temp Resistance: 0°C to 60°C
Width: 4"
Length: 50ft
Color: Black/Yellow
Qty: 10
Total Thickness: 0.27mm
Temp Resistance: 0°C to 60°C
Width: 4"
Length: 50ft
Color: Black/Yellow
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 34 X 260 GREY SS TAPE (982137)
- CST/BERGER 200 Ft. Zip-Line Nylon-Coated Open Reel Tape (82-20080B)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- ELECTRIDUCT Floor Channel Tape 4" x 100ft Roll- Black/Yellow (TAPE-CT-4-100-B/Y)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- QUEENS OF CHRISTMAS Electrical Tape, Green -10PK (ETAPE-GR-10PK)
- 3M SUPER 33+ TAPE 3/4 IN X 52 FT BOX 1 CORE (7010397928)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft (4218-BA-40)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- Electriduct Electrical Tapes