Shop All Electrical Tapes
Electriduct
Floor Channel Tape 4" x 25ft Roll, PK 10, Black
Mfr # TAPE-CT-4-25-10PK-BK
Zoro # G9886044
product price: $142.99
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TAPE-CT-4-25-10PK-BK
- Zoro # G9886044
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Description
Our Gaffer's Tape with non-adhesive center channel allows you to create a perfect path for your cords, computer wires, and electrical cables without sticking to them. The heavy duty synthetic rubber adhesive tape can be reused multiple times and is especially designed for use on floors.
Total Thickness: 0.27mm
Temp Resistance: 0°C to 60°C
Width: 4"
Length: 25ft
Color: Black
Qty: 10
Total Thickness: 0.27mm
Temp Resistance: 0°C to 60°C
Width: 4"
Length: 25ft
Color: Black
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (30893V)
- SP SCIENCEWARE Lab Thread Tape, 1/2 In. W, 300 In. L, PK3 (F24020-0000)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.1 oz, Tube (233744)
- HARVEY Pipe Joint Paste 8 oz, Bottle, White (023045)
- ELECTRIDUCT Floor Channel Tape 4" x 100ft Roll- Black/Yellow (TAPE-CT-4-100-B/Y)
- ELECTRIDUCT Floor Channel Tape 4" x 50ft Roll, PK 10, Black/Yellow (TAPE-CT-4-50-10PK-B/Y)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- SCOTCH Electrical Tape, 3/4" x 66' (6132-BA-100)
- 3M Electrical Tape, Green, 3/4"X66Ft (54007-10851)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- Electriduct Electrical Tapes