Shop All Power Strips
Electriduct
Flip Top MINI In-Desk Power Centers
Mfr # PDC-SW-GMPT-MINI-3P2U
Zoro # G9843773
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Configuration 3 AC Power2 USB Charging (3.1Amp)
- QTY 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-GMPT-MINI-3P2U
- Zoro # G9843773
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Configuration | 3 AC Power2 USB Charging (3.1Amp) |
QTY | 1 |
Description
If you don't have a lot of table space, but want a compact and discrete power center for your home or office work stations, our Flip Top Mini In-Desk Power Centers is a great option that provides AC and USB power.
Bezel W x H: 3.9375" x 4.1875"
Base W x H: 3.5" x 3.75"
Total Height: 2.5"
Recommended Clearance: 5"
Desk Cutout: 3.62" (92mm) x 3.94"(100mm)
Configuration:
3 AC Power
2 USB Charging (3.1Amp)
Bezel W x H: 3.9375" x 4.1875"
Base W x H: 3.5" x 3.75"
Total Height: 2.5"
Recommended Clearance: 5"
Desk Cutout: 3.62" (92mm) x 3.94"(100mm)
Configuration:
3 AC Power
2 USB Charging (3.1Amp)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5505-3PK)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- Electriduct Extension Cords & Power Strips