Shop All Desk Grommets and Cable Organizers
Electriduct
Flexible 2.375" Desk Grommet- Brown
Mfr # GR-FG230-BN
Zoro # G9844385
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-FG230-BN
- Zoro # G9844385
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Brown
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 50ft- Black (WLFR-0375-50)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 50ft (WL-ED-PSC-025-50)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Yellow (WL-0375-25-YL)
- JANDORF Comptr Grommet Brwn1-1/2 (61611)
- Electriduct Desk Grommets and Cable Organizers