Shop All Desk Grommets and Cable Organizers
Electriduct
Flexible 1.937" Desk Grommet- Eggshell White
Mfr # GR-FG200-WT
Zoro # G9845225
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-FG200-WT
- Zoro # G9845225
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.4"
Hole Diameter: 1.937"
Color: White
Overall Width: 2.4"
Hole Diameter: 1.937"
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- BUSINESS SOURCE Slanted Dring Binders, Black (BSN33121)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/2" x 25 ft- Black (WL-ED-UV-NS-050-25-BK)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 10ft- Black (WLFR-J-150-10)
- ELECTRIDUCT Phone/Fax Grommet- 3/4"- Black (GR-PFG-075-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- Electriduct Desk Grommets and Cable Organizers