Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 2" x 25ft- Black
Mfr # F6-200-25-BK
Zoro # G9810182
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Electriduct
- MFR # F6-200-25-BK
- Zoro # G9810182
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's. Diameter: 2" Length: 25ft Color: Black
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
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D12B7)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- White (BS-J-SCW-150-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 50ft- Black (BSRW-J-125-50-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 100ft- Black (BS-WI-125-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 500ft - Black (BS-XO-125-BK-500)
- Electriduct Cable Sleeves