Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 1/8" x 400ft- Black
Mfr # F6-0125-400-BK
Zoro # G9853180
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # F6-0125-400-BK
- Zoro # G9853180
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's.
Diameter: 1/8"
Length: 400ft
Color: Black
Diameter: 1/8"
Length: 400ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- VICTRON ENERGY MEGA-fuse 200A/58V for 48V products (1 pc) (CIP137200010)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-100-50)
- ELECTRIDUCT Cable Turtle Organizer- Mini- Black (TURTLE-MINI-5-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 250ft- Taupe (BS-WI-0313-250-TP)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 10FT (BSNY-J-025-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 25FT (BSNY-J-100-25)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- Electriduct Cable Sleeves