Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 1.5" x 10ft- Black
Mfr # F6-150-10-BK
Zoro # G9849915
product price: $30.69
/ea
$30.69
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
- Brand Electriduct
- MFR # F6-150-10-BK
- Zoro # G9849915
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's. Diameter: 1.5" Length: 10ft Color: Black
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
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- HONDA Cylinder Head Gasket (12251-Z5K-003)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Yellow (BS-XO-0375-25BP-YL)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Black (BS-J-SCW-125-10-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- Electriduct Cable Sleeves