Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 1" x 100ft- Black
Mfr # F6-100-100-BK
Zoro # G9826474
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Electriduct
- MFR # F6-100-100-BK
- Zoro # G9826474
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's. Diameter: 1" Length: 100ft Color: Black
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
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- White (BS-XO-300-10BP-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Blue (BS-XO-150-25BP-BL)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- Electriduct Cable Sleeves