Shop All Cable Protectors
Electriduct
EZ Rubber Cable Protectors
Mfr # CP-RPS-EZ-5X-115
Zoro # G9813551
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb/axle (approx)
- Length 35.75"37.35" (w/Connectors)
- Width 19.75"
- Height 1.75"
- Channel W x H 1.5"W x 1"H (Side Channels 1 & 5)1.25"W x 1"H (Center Channels 2 to 4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CP-RPS-EZ-5X-115
- Zoro # G9813551
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35.75"37.35" (w/Connectors) |
Width | 19.75" |
Height | 1.75" |
Channel W x H | 1.5"W x 1"H (Side Channels 1 & 5)1.25"W x 1"H (Center Channels 2 to 4) |
Channel Size | 1.5"W x 1"H (sides 1 & 5)1.25"W x 1"H (centers 2, 3, 4) |
Details
Load Capacity | 5000 lb/axle (approx) |
Description | 5 Channel Protector |
# of Channels | 5 |
Description
EZ115 Rubber Cable Protector- 5 Channel- 1.375" W x 1.125" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Gray (CC-SC-6-3-GY)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Yellow (CC-SC-3-6-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Gray (CC-SC-3-6-GY)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Gray (CC-PL-LG-5-GY)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- Electriduct Cable Protectors