Shop All Cable Protectors
Electriduct
EZ Rubber Cable Protectors
Mfr # CP-RPS-EZ-3X-200
Zoro # G9808660
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb/axle (approx)
- Length 35.75"37.5" (w/Connectors)
- Width 19.5"
- Height 2.87"
- Description 3 Channel Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-EZ-3X-200
- Zoro # G9808660
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35.75"37.5" (w/Connectors) |
Width | 19.5" |
Height | 2.87" |
Channel Size | 2"W x 1.75"H |
Channel W x H | 2"W x 1.75"H |
Details
Load Capacity | 5000 lb/axle (approx) |
Description | 3 Channel Protector |
# of Channels | 3 |
Description
EZ Rubber Cable Protector- 3 Channel- 2" x 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Orange) (DO-ED-SM-36-OR)
- ELECTRIDUCT Low Profile Rubber Cable Protector- 3 Channel- 1.05"x1.3"x35.75" (CP-RPS-312-LP)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Gray (CC-SC-6-12-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- Electriduct Cable Protectors