Shop All Cable Sleeves
Electriduct
EZ HideWire Raceway Corner Concealer- 50 Ft- White
Mfr # EZ-CC-50-WT
Zoro # G9853110
product price: $45.99
/ea
$45.99
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
- Brand Electriduct
- MFR # EZ-CC-50-WT
- Zoro # G9853110
- Country of Origin United States
- Category Cable Sleeves
Description
The EZ Hide Wire Corner Concealer raceway is an economical wire duct which is ideal for a temporary solution to corral your cables and wires into a corner. Incorporates micro-hinge (extruded) technology. Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips. Channel HxW: 0.75" x 0.75" x 1" Length: 50ft Color: White
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
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Purple (BS-XO-075-25BP-PL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Purple (BS-XO-125-10BP-PL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 50ft- Black (BSRW-J-250-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- Black (BSRW-J-050-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.5" x 25ft- Black (BS-WI-150-25-BK)
- Electriduct Cable Sleeves