Shop All Cable Protectors
Electriduct
Extreme Rubber Low Profile Cable Protectors
Mfr # CP-RPS-LP-527-O/B
Zoro # G807194497
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber (Base)/PVC (Lid)
- Load Capacity 20,000 lb/Axle
- Number of Channels 5
- Color Black/Orange
- Max. Cable Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-LP-527-O/B
- Zoro # G807194497
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 in |
Channel Height | 3/4 in |
Length | 36 in |
Width | 27 1/2 in |
Channel Width | 2 in |
Height | 1 in |
Channel Size | 2"W x 0.65"H |
Details
Item | Cable Protector |
Material | Rubber (Base)/PVC (Lid) |
Load Capacity | 20,000 lb/Axle |
Number of Channels | 5 |
Color | Black/Orange |
Style | Hinged |
Connection Style | T Shaped |
Weight | 33 lb |
Texture | Smooth |
# of Channels | 5 |
ColorLid/Base | Orange/Black |
Description
Cable Protector, Number of Channels 5, Connection Style T Shaped, Channel Height 3/4 in, Channel Width 2 in, Load Capacity 20,000 lb/Axle, Material Rubber (Base)/PVC (Lid), Style Hinged, Color Black/Orange, Max. Cable Dia. 2 in, Height 1 in, Length 36 in, Width 27 1/2 in, Texture Smooth, Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft - Brown (D-200-10-BN)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 4" W (SR-WG-400-5-5PK-WT)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Beige (CC-RI-CP-5-BE)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Orange) (DO-ED-SM-36-OR)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- ELECTRIDUCT Easy Rider Speed Bumps (SB-ER-4)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 2 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-2CH-BK)
- Electriduct Cable Protectors