Shop All Cable Protectors
Electriduct
Extreme Rubber Drop Over Cable Ramp
Mfr # DO-ED-LG2-BK
Zoro # G9818661
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Length 38.25"
- Width 11.75"
- Height 2"
- Total Length w/ T 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DO-ED-LG2-BK
- Zoro # G9818661
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 38.25" |
Width | 11.75" |
Height | 2" |
Total Length w/ T | 39" |
Channel W x H | 1.3" x 1.3" |
Details
Load Capacity | 4000 |
Description
Extreme Rubber Drop Over Ramp- 2 Channel-1.5"- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- TELEMECANIQUE SENSORS Proximity Sensor Size J Dc Xs7 + Options (XS7J1A1DAL2)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-3X-200-LT)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 30" - Brown (D-2-30-BN)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Yellow (CC-SC-4-3-YL)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 31"- Terracotta (CSX-1.5-31-TC)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Blue (CC-SC-3-30-BL)
- Electriduct Cable Protectors