Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-517
Zoro # G9817602
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 18000 lbs/axle
- Length 36"
- Width 23.5"
- Height 3"
- Channel W x H 1.375"W x 2"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-517
- Zoro # G9817602
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 23.5" |
Height | 3" |
Channel W x H | 1.375"W x 2"H |
Details
Load Capacity | 18000 lbs/axle |
# of Channels | 5 |
Description
Extreme Rubber Cable Protector- 5 Channel- 1.375"W x 2"Hx36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-3X-200-LT)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Safety Yellow) (DO-ED-SM-30-SY)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft - Brown (D-3-12-BN)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Gray, PK 6 (SB-ED-PM-GY-6PK)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- Electriduct Cable Protectors