Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-517-YL
Zoro # G807194466
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 18,000 lb/Axle
- Number of Channels 5
- Color Black/Yellow
- Style Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-517-YL
- Zoro # G807194466
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/10 in |
Length | 36 in |
Channel Height | 2 in |
Width | 23 1/2 in |
Channel Width | 1 3/8 in |
Height | 3 in |
Channel Size | 1.375"W x 2"H |
Details
Item | Cable Protector |
Material | Rubber |
Load Capacity | 18,000 lb/Axle |
Number of Channels | 5 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Weight | 48.4 lb |
Description | 5 Channel Protector |
ColorLid/Base | Yellow/Black |
Description
Cable Protector, Number of Channels 5, Connection Style T Shaped, Channel Height 2 in, Channel Width 1 3/8 in, Load Capacity 18,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, Max. Cable Dia. 2 1/10 in, Height 3 in, Length 36 in, Width 23 1/2 in, Weight 48.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-4.0)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-3X-200-LT)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- Electriduct Cable Protectors