Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-517-BK
Zoro # G207194486
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 5
- Load Capacity 18,000 lb/Axle
- Color Black
- Style Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-517-BK
- Zoro # G207194486
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/10 in |
Length | 36 in |
Channel Height | 2 in |
Width | 23 1/2 in |
Channel Width | 1 3/8 in |
Height | 3 in |
Channel Size | 1.375"W x 2"H |
Details
Item | Cable Protector |
Material | Rubber |
Number of Channels | 5 |
Load Capacity | 18,000 lb/Axle |
Color | Black |
Style | Hinged |
Connection Style | T Shaped |
Weight | 48.4 lb |
ColorLid/Base | Black/Black |
Description | 5 Channel Protector |
Description
Cable Protector, Number of Channels 5, Connection Style T Shaped, Channel Height 2 in, Channel Width 1 3/8 in, Load Capacity 18,000 lb/Axle, Material Rubber, Style Hinged, Color Black, Max. Cable Dia. 2 1/10 in, Height 3 in, Length 36 in, Width 23 1/2 in, Weight 48.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- GE Thermal Unit, 3.56A (CR123H410A)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn - Brown (DO-ED-SM-T-RT-BN)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Blue (CC-SC-4-100-BL)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- Electriduct Cable Protectors