Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-326
Zoro # G9818494
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10000 lbs/axle
- Length 36"
- Width 23"
- Height 3"
- # of Channels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-326
- Zoro # G9818494
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 23" |
Height | 3" |
Channel W x H | 2.6"W x 2.1"H"2" x 2" (center) |
Channel Size | 2.6"W x 2.1"H"2" x 2" (center) |
Details
Load Capacity | 10000 lbs/axle |
# of Channels | 3 |
Description | 3 Channel Protector |
ColorLid/Base | Yellow/Black |
Description
Extreme Rubber Cable Protector- 3 channel- 2.6"x2.1"x2" x 2"H x 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Gray (CC-PL-LG-10-GY)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Black (CC-PL-MED-10-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Black (CC-SC-4-3-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- PYLE Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105) (PCBLEN105ENDCP01)
- Electriduct Cable Protectors