Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-236
Zoro # G9840319
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10000 lbs/axle
- Length 36"
- Width 24.5"
- Height 4"
- # of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CP-RPS-236
- Zoro # G9840319
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 24.5" |
Height | 4" |
Channel Size | 3.5"W x 3"H |
Channel W x H | 3.5"W x 3"H |
Details
Load Capacity | 10000 lbs/axle |
# of Channels | 2 |
Description | 2 Channel Protector |
ColorLid/Base | Yellow/Black |
Description
Extreme Rubber Cord Protector- 2 Channel- 3.5"x3"x36"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Yellow (HS367-S100-YELLOW)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Beige (CC-PL-SM-15-BE)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Gray (D-2-5-GY)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Taupe (CC-SC-3-100-TP)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- Electriduct Cable Protectors