Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-212
Zoro # G9816701
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12000 lbs/axle
- Length 40"
- Width 10"
- Height 1.9"
- Channel W x H 1.2" x 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-212
- Zoro # G9816701
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 40" |
Width | 10" |
Height | 1.9" |
Channel W x H | 1.2" x 1.2" |
Details
Load Capacity | 12000 lbs/axle |
# of Channels | 2 |
Description
Extreme Rubber Small Cord Protector- 2 Channel- 1.2"x1.2"x40"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Taupe (CC-SC-3-6-TP)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft - Gray (D-22-5-GY)
- ELECTRIDUCT Rubber Speed Hump (SB-ED-20/24)
- ELECTRIDUCT Cordline 2-Way Cord Channel - UT Wire (CC-RI-CORDLINE-8-WT)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- Electriduct Cable Protectors