Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-212-BK
Zoro # G9819291
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40"
- ColorLid/Base Black/Black
- Description Small 2 Channel Protector
- Channel Size 1.2" x 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CP-RPS-212-BK
- Zoro # G9819291
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 40" |
Channel Size | 1.2" x 1.2" |
Details
ColorLid/Base | Black/Black |
Description | Small 2 Channel Protector |
Description
Extreme Rubber Small Cord Protector- 2 Channel- 1.2"x1.2"x40"- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2310ST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Gray (CC-SC-3-12-GY)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Gray (CC-PL-SM-15-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs8 (HRS8)
- Electriduct Cable Protectors