Shop All Cable Protectors
Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-3.2-BK
Zoro # G008061956
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Black
- Max. Cable Dia. 11/16 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-CSX-SS-3.2-BK
- Zoro # G008061956
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 11/16 in |
Length | 5 ft |
Width | 2 1/8 in |
Channel Width | 2 1/16 in |
Cable Protector Channel Height | 11/16 in |
Cable Protector Height | 11/16 in |
Channel Size | 2.1"W x 0.65"H" |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Black |
Quantity | 1pc |
Color Options | Black |
Model | Large |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 11/16 in, Channel Width 2 1/16 in, Width 2 1/8 in, Cable Protector Height 11/16 in, Length 5 ft, Color Black, Material Stainless Steel, Max. Cable Dia. 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel, With LiftCover (CS6375M2)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- White- x 36" (CC-CS-FC-1-WT)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 4" W (SR-WG-400-5-5PK-BK)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black (D-22-5-BK)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Black (SB-EG-EM-1790-BK)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- Electriduct Cable Protectors