Shop All Cable Protectors
Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-2.2-SV
Zoro # G908061988
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Silver
- Max. Cable Dia. 7/16 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-CSX-SS-2.2-SV
- Zoro # G908061988
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 5 ft |
Width | 1 1/4 in |
Channel Width | 1 3/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Channel Size | 1.22"W x 0.42"H" |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Silver |
Quantity | 1pc |
Model | Medium |
Color Options | Silver |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 1 3/16 in, Width 1 1/4 in, Cable Protector Height 7/16 in, Length 5 ft, Color Silver, Material Stainless Steel, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Gray (CC-RI-CPL5-GY)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Beige (CC-PL-MED-10-BE)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Gray (CC-PL-LG-25-GY)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- Electriduct Cable Protectors