Shop All Cable Protectors
Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-2.2-BK
Zoro # G608061981
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Black
- Max. Cable Dia. 7/16 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-CSX-SS-2.2-BK
- Zoro # G608061981
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 5 ft |
Width | 1 1/4 in |
Channel Width | 1 3/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Channel Size | 1.22"W x 0.42"H" |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Black |
Model | Medium |
Color Options | Black |
Quantity | 1pc |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 1 3/16 in, Width 1 1/4 in, Cable Protector Height 7/16 in, Length 5 ft, Color Black, Material Stainless Steel, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Gray (CC-RI-CP-15-GY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Taupe (CC-SC-3-6-TP)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- Electriduct Cable Protectors