Shop All Cable Protectors
Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-1.4-SV
Zoro # G008061994
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Silver
- Max. Cable Dia. 1/4 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-CSX-SS-1.4-SV
- Zoro # G008061994
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/4 in |
Length | 5 ft |
Width | 1 in |
Channel Width | 15/16 in |
Cable Protector Channel Height | 1/4 in |
Cable Protector Height | 5/16 in |
Channel Size | 0.95"W x 0.28"H |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Silver |
Color Options | Silver |
Quantity | 1pc |
Model | Small |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 1/4 in, Channel Width 15/16 in, Width 1 in, Cable Protector Height 5/16 in, Length 5 ft, Color Silver, Material Stainless Steel, Max. Cable Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-1.0)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Gray (CC-PL-LG-5-GY)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft Black (D-3-12-BK)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- Electriduct Cable Protectors