Shop All Cable Protectors
Electriduct
Electriduct Rubber Power Wheelchair Threshold Ramps
Mfr # CR-RPS-WC-3.5
Zoro # G9825302
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity 1
- WidthB 35.5"
- HeightA 3.5"
- LengthC 20.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CR-RPS-WC-3.5
- Zoro # G9825302
- Country of Origin China
- Category Cable Protectors
Dimensions
WidthB | 35.5" |
HeightA | 3.5" |
LengthC | 20.7" |
Details
Quantity | 1 |
Description
Rubber Power Wheelchair Scooter Threshold Ramp- 3.5" Rise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft - Brown (D-3-12-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-517-YL)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Black (CC-PL-LG-25-BK)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Blue (DRN5.00-5-BL)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- Electriduct Cable Protectors