Shop All Cable Ties
Electriduct
Electriduct Releasable Cable Ties
Mfr # CT-ED-REUSABLE-12-50-100-BK
Zoro # G9843895
product price: $13.95
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.31"
- Basic Material Nylon
- Quantity 100
- Color Options Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-REUSABLE-12-50-100-BK
- Zoro # G9843895
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.31" |
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Quantity | 100 |
Color Options | Black |
Description
Nylon Reusable Releasable Cable Ties- 50 lbs- 12" x 100 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Red color - Nylon - 18 Lbs Tensile Strength (CT204CL-RED)
- Electriduct Cable Ties