Shop All Cable Ties
Electriduct
Electriduct Releasable Cable Ties
Mfr # CT-ED-REUSABLE-08-50-100-BK
Zoro # G9840109
product price: $11.89
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.31"
- Basic Material Nylon
- Color Options Black
- Quantity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-REUSABLE-08-50-100-BK
- Zoro # G9840109
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.31" |
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Color Options | Black |
Quantity | 100 |
Description
Nylon Reusable Releasable Cable Ties- 50 lbs- 8" x 100 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-06-50-100-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- Electriduct Cable Ties