Shop All Cable Protectors
Electriduct
Electriduct Reflective Rubber Curb Ramps
Mfr # CR-RPS-REFCURB-15T-4-EC
Zoro # G9845313
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75"
- Width 11.75"
- Height 4"
- Description 1 End Cap
- Rise Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CR-RPS-REFCURB-15T-4-EC
- Zoro # G9845313
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 11.75" |
Width | 11.75" |
Height | 4" |
Rise Height | 4" |
Details
Description | 1 End Cap |
Quantity | 1 |
Description
Heavy Duty Warehouse Industrial Rubber Reflective Curb Ramp End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Taupe (CC-SC-4-12-TP)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Black (CC-PL-LG-25-BK)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn Black (DO-ED-SM-T-LT-BK)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- Electriduct Cable Protectors