Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-200-25
Zoro # G907194946
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 7 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Jacket Material Flame Retardant
- Approval Rating UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-200-25
- Zoro # G907194946
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 7 1/2 in |
Trade Size | 2 in |
Nominal Length | 25 ft |
Outside Diameter | 2.34 in |
Inside Diameter | 2 in |
Length(feet) | 25 |
Nominal Size(inch) | 2 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Jacket Material | Flame Retardant |
Approval Rating | UL |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flexibility | Flexible |
Flammability Rating | UL 94 V2 |
Min. Operating Temp. | 14 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Finish | PVC Coated |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Color | Black |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 2 in, Bend Radius 7 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 2 in, Outside Diameter 2.34 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof, Special Features Good Flexibility, Single-Buckle Structure, Spiral Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Twist Lock Light Control (LC120BC-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC120(S))
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- Electriduct Conduit