Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-150-100
Zoro # G907194984
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bend Radius 6 1/4 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Min. Operating Temp. 14 Degrees F
- Inside Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-150-100
- Zoro # G907194984
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 6 1/4 in |
Inside Diameter | 1.5 in |
Outside Diameter | 1.75 in |
Trade Size | 1 1/2 in |
Nominal Length | 100 ft |
Length(feet) | 100 |
Nominal Size(inch) | 1.5 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Min. Operating Temp. | 14 Degrees F |
Max. Operating Temp. | 176 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Jacket Material | Flame Retardant |
Finish | PVC Coated |
Flammability Rating | UL 94 V2 |
Approval Rating | UL |
Color | Black |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Flexibility | Flexible |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/2 in, Bend Radius 6 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.5 in, Outside Diameter 1.75 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH19)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC, 5 PK (GMA-10-R)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- Electriduct Conduit