Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-125-100
Zoro # G807194923
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Inside Diameter 1.25 in
- Flammability Rating UL 94 V2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-125-100
- Zoro # G807194923
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/2 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1.47 in |
Nominal Length | 100 ft |
Trade Size | 1 1/4 in |
Length(feet) | 100 |
Nominal Size(inch) | 1.25 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flammability Rating | UL 94 V2 |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flexibility | Flexible |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Jacket Material | Flame Retardant |
Max. Operating Temp. | 176 Degrees F |
Min. Operating Temp. | 14 Degrees F |
Finish | PVC Coated |
Color | Black |
Approval Rating | UL |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/4 in, Bend Radius 5 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.25 in, Outside Diameter 1.47 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- CARLON Carlon Carflex 15011-050 Flexible, Liquidtight, Non-Metallic Conduit, 2.025 in ID, PVC, Gray (15011-050)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- Electriduct Conduit