Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-100-50
Zoro # G607194765
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 4 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Finish PVC Coated
- Inside Diameter 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-100-50
- Zoro # G607194765
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 1/2 in |
Inside Diameter | 0.98 in |
Nominal Length | 50 ft |
Trade Size | 1 in |
Outside Diameter | 1.19 in |
Nominal Size(inch) | 1 |
Length(feet) | 50 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Finish | PVC Coated |
Approval Rating | UL |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Flexibility | Flexible |
Color | Black |
Jacket Material | Flame Retardant |
Max. Operating Temp. | 176 Degrees F |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flammability Rating | UL 94 V2 |
Min. Operating Temp. | 14 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 in, Bend Radius 4 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.98 in, Outside Diameter 1.19 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- ARLINGTON INDUSTRIES Plastic Black Push-In Connector (NM940-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- Electriduct Conduit