Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-075-25
Zoro # G707194771
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 7/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Approval Rating UL
- Max. Operating Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-075-25
- Zoro # G707194771
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 7/8 in |
Inside Diameter | 0.75 in |
Trade Size | 3/4 in |
Outside Diameter | 0.92 in |
Nominal Length | 25 ft |
Length(feet) | 25 |
Nominal Size(inch) | 3/4 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Approval Rating | UL |
Max. Operating Temp. | 176 Degrees F |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flammability Rating | UL 94 V2 |
Finish | PVC Coated |
Color | Black |
Min. Operating Temp. | 14 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/4 in, Bend Radius 3 7/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.75 in, Outside Diameter 0.92 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- KABLE KONTROL Kable Kontrol® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- Electriduct Conduit