Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-050-50
Zoro # G707194702
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 3/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Flexibility Flexible
- Flammability Rating UL 94 V2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-050-50
- Zoro # G707194702
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 3/8 in |
Nominal Length | 50 ft |
Outside Diameter | 0.64 in |
Inside Diameter | 0.47 in |
Trade Size | 1/2 in |
Length(feet) | 50 |
Nominal Size(inch) | 1/2 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flexibility | Flexible |
Flammability Rating | UL 94 V2 |
Finish | PVC Coated |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Approval Rating | UL |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Color | Black |
Min. Operating Temp. | 14 Degrees F |
Jacket Material | Flame Retardant |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/2 in, Bend Radius 2 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.47 in, Outside Diameter 0.64 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- Electriduct Conduit