Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-050-100
Zoro # G907194588
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 3/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Flammability Rating UL 94 V2
- Special Features Good Flexibility, Single-Buckle Structure, Spiral Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-050-100
- Zoro # G907194588
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 3/8 in |
Nominal Length | 100 ft |
Inside Diameter | 0.47 in |
Outside Diameter | 0.64 in |
Trade Size | 1/2 in |
Nominal Size(inch) | 1/2 |
Length(feet) | 100 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flammability Rating | UL 94 V2 |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Color | Black |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Approval Rating | UL |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Finish | PVC Coated |
Min. Operating Temp. | 14 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/2 in, Bend Radius 2 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.47 in, Outside Diameter 0.64 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- LEVITON Grounding Connector 15A (515CA-000)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black (MHT5-40-Black)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 2.0'', 10PK (BLTSF002010)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- Electriduct Conduit