Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0375-250
Zoro # G707194672
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 1/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Finish PVC Coated
- Inside Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0375-250
- Zoro # G707194672
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 1/8 in |
Inside Diameter | 0.39 in |
Nominal Length | 250 ft |
Outside Diameter | 0.53 in |
Trade Size | 3/8 in |
Nominal Size(inch) | 3/8 |
Length(feet) | 250Out of stock |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Finish | PVC Coated |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Approval Rating | UL |
Flexibility | Flexible |
Jacket Material | Flame Retardant |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Color | Black |
Flammability Rating | UL 94 V2 |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Min. Operating Temp. | 14 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/8 in, Bend Radius 2 1/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.39 in, Outside Diameter 0.53 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx50ft, Black (6805-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- Electriduct Conduit