Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0375-100
Zoro # G207194622
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 1/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Jacket Material Flame Retardant
- Usable Temperature Range -10 Degrees C to 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0375-100
- Zoro # G207194622
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 1/8 in |
Nominal Length | 100 ft |
Outside Diameter | 0.53 in |
Inside Diameter | 0.39 in |
Trade Size | 3/8 in |
Nominal Size(inch) | 3/8 |
Length(feet) | 100 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Jacket Material | Flame Retardant |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flammability Rating | UL 94 V2 |
Approval Rating | UL |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Color | Black |
Max. Operating Temp. | 176 Degrees F |
Flexibility | Flexible |
Min. Operating Temp. | 14 Degrees F |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Finish | PVC Coated |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/8 in, Bend Radius 2 1/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.39 in, Outside Diameter 0.53 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- Electriduct Liquid Tight Conduit