Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-025-250
Zoro # G407194675
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 1 5/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Min. Operating Temp. 14 Degrees F
- Jacket Material Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-025-250
- Zoro # G407194675
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 1 5/8 in |
Nominal Length | 250 ft |
Outside Diameter | 0.35 in |
Trade Size | 1/4 in |
Inside Diameter | 0.23 in |
Length(feet) | 250 |
Nominal Size(inch) | 1/4 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Min. Operating Temp. | 14 Degrees F |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Approval Rating | UL |
Flammability Rating | UL 94 V2 |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Color | Black |
Finish | PVC Coated |
Max. Operating Temp. | 176 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/4 in, Bend Radius 1 5/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.23 in, Outside Diameter 0.35 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- RACO Compression Coupling, 1-11/32" L (2832)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 2.0'', 10PK (BLTSF002010)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- Electriduct Conduit