Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-350-25-BK
Zoro # G9821163
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- Melting Point 230°
- Burst & Leakage Protected SAE J343 / ISO 3457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-350-25-BK
- Zoro # G9821163
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25FT |
Nominal Size | 3.5" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
Melting Point | 230° |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
UV Solar Protected | BS EN 13758-1 |
MSHA Approved | IC293-1 |
Description
ED 3.5" Nylon Protective Hose Sleeve- 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No (DPE32U7)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 500ft- Black (BS-XO-150-BK-500)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- Electriduct Cable Sleeves