Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-350-10-BK
Zoro # G9838794
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10FT
- Material Nylon (polyamide)
- Thickness 0.047" / 1.2mm
- Burst & Leakage Protected SAE J343 / ISO 3457
- UV Solar Protected BS EN 13758-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-350-10-BK
- Zoro # G9838794
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 10FT |
Nominal Size | 3.5" |
Details
Material | Nylon (polyamide) |
Thickness | 0.047" / 1.2mm |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
UV Solar Protected | BS EN 13758-1 |
MSHA Approved | IC293-1 |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
Melting Point | 230° |
Description
ED 3.5" Nylon Protective Hose Sleeve- 10ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 3/8" x 25ft (BS-COPPER-0375-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- Electriduct Cable Sleeves