Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-300-50-BK
Zoro # G9851665
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50FT
- Material Nylon (polyamide)
- Thickness 0.047" / 1.2mm
- Melting Point 230°
- Nominal Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-300-50-BK
- Zoro # G9851665
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50FT |
Nominal Size | 3" |
Details
Material | Nylon (polyamide) |
Thickness | 0.047" / 1.2mm |
Melting Point | 230° |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
UV Solar Protected | BS EN 13758-1 |
MSHA Approved | IC293-1 |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Description
ED 3" Nylon Protective Hose Sleeve- 50ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 25ft- Black (BSNF-150-25)
- Electriduct Cable Sleeves