Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-250-50-BK
Zoro # G9826894
original price:
$117.00
13% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- UV Solar Protected BS EN 13758-1
- Melting Point 230°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-250-50-BK
- Zoro # G9826894
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50FT |
Nominal Size | 2.5" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
UV Solar Protected | BS EN 13758-1 |
Melting Point | 230° |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
MSHA Approved | IC293-1 |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Description
ED 2.5" Nylon Protective Hose Sleeve- 50ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-100)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- Electriduct Cable Sleeves