Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-200-25-BK
Zoro # G9855384
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25FT
- Material Nylon (polyamide)
- Thickness 0.047" / 1.2mm
- Melting Point 230°
- UV Solar Protected BS EN 13758-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-200-25-BK
- Zoro # G9855384
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25FT |
Nominal Size | 2" |
Details
Material | Nylon (polyamide) |
Thickness | 0.047" / 1.2mm |
Melting Point | 230° |
UV Solar Protected | BS EN 13758-1 |
MSHA Approved | IC293-1 |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Description
ED 2" Nylon Protective Hose Sleeve- 10ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Green (BS-XO-075-25BP-GN)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-25)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 25ft- Black (BSRW-J-250-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 500ft- Black (BS-XO-075-500SP-BK)
- Electriduct Cable Sleeves