Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-150-25-BK
Zoro # G9829843
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- Nominal Size 1.5"
- Working Temp -40°C to 125°C (loses 10% resistance at 125°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-150-25-BK
- Zoro # G9829843
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25FT |
Nominal Size | 1.5" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
Melting Point | 230° |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
MSHA Approved | IC293-1 |
UV Solar Protected | BS EN 13758-1 |
Description
ED 1.5" Nylon Protective Hose Sleeve- 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- White (BS-XO-075-25BP-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Purple (BS-XO-150-10BP-PL)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 10ft (WL-J-NCW-V-125-10FT-BK/WT)
- Electriduct Cable Sleeves