Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-100-50-BK
Zoro # G9850161
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50FT
- Material Nylon (polyamide)
- Thickness 0.047" / 1.2mm
- MSHA Approved IC293-1
- Nominal Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-DF-100-50-BK
- Zoro # G9850161
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50FT |
Nominal Size | 1" |
Details
Material | Nylon (polyamide) |
Thickness | 0.047" / 1.2mm |
MSHA Approved | IC293-1 |
UV Solar Protected | BS EN 13758-1 |
Melting Point | 230° |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Description
ED 1" Nylon Protective Hose Sleeve- 50ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 3ft (WL-J-NCW-V-125-3FT-BK/WT)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 25ft- Black (F6-050-25-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Black (BS-J-SCW-100-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Blue (BS-XO-0375-25BP-BL)
- Electriduct Cable Sleeves